Motion
49-16-2796

MILWAUKEE TOOL
49-16-2796

M18 FUEL™ QUIK-LOK™ Hedge Trimmer Attachment
MI ITEM #15193518
MFR #49-16-2796
List Price$361.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2796

M18 FUEL™ QUIK-LOK™ Hedge Trimmer Attachment
MI ITEM #15193518
MFR #49-16-2796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.03/each for your price

Overview

Mfr description
49-16-2796 M18 FUEL QUIK-LOK HEDGE TRI
  • Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
  • Has the power to cut 3/4" Branches
  • Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility
  • Compact Fixed Shaft Style Design
  • Tip Guard: Prevents Damage to the Blade and Surrounding Work Area
  • Blade Length: 20” to Clear More in a Single Pass
  • Cut Capacity: 3/4”
  • SPM: 3,500
  • Length: 41.2”
  • Weight: 4.3 lbs.

Specifications

  • Product Type
    Trimmer Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought