Motion
48-73-8152

MILWAUKEE TOOL
48-73-8152

Size L or Size 9, ANSI Cut Level A5
Mi Item #15193542
MFR #48-73-8152
Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8152

Size L or Size 9, ANSI Cut Level A5
Mi Item #15193542
MFR #48-73-8152

Mfr description
48-73-8152 IMPACT CUT 5 NITRILE DIP GLOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.98/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Material
    High Performance Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)