Motion
48-73-8151

MILWAUKEE TOOL
48-73-8151

Size M or Size 8, ANSI Cut Level A5
Mi Item #15193546
MFR #48-73-8151
Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8151

Size M or Size 8, ANSI Cut Level A5
Mi Item #15193546
MFR #48-73-8151

Mfr description
48-73-8151 IMPACT CUT 5 NITRILE DIP GLOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.98/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Material
    High Performance Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)