Motion
2521-20
M12 FUEL 5-3/8" Circular Saw
Mi Item #15197335
MFR #2521-20
Price$216.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL 5-3/8" Circular Saw
Mi Item #15197335
MFR #2521-20

Mfr description
2521-20 M12 FUEL 5-3/8 CIRCULAR SAW
  • POWERSTATE Brushless Motor: Purpose built brushless motor provide the power and torque needed for cutting applications
  • REDLINK PLUS Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Compatible with all M12 batteries & chargers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.60/each

Specifications

Dimensions

  • Blade Diameter
    5.3750 in
  • Depth of Cut
    1.9200 in

Details

  • Additional Details
    The MILWAUKEE M12 FUEL 5-3/8” Circular Saw is designed for the professional. Utilizing the POWERSTATE brushless motor, the saw delivers the performance to make quick work of ripping and cross-cutting sheet goods as well as cross-cutting dimensional lumber. With its compact and lightweight design, the saw is extremely portable, making this a great solution for cuts in smaller spaces, overhead, and when the capacity of a larger saw is not needed. The M12 REDLITHIUM HIGH OUTPUT XC5.0 battery delivers up to 190 cuts in 2x4, delivering the run-time needed to keep users productive on site. The latest in 12v cordless technology, LED light, cut line blower, and integrated storage hook make this a powerful, compact, and convenient cutting solution.
  • Blade Side
    Left
  • Features & Benefits
    • POWERSTATE Brushless Motor: Purpose built brushless motor provide the power and torque needed for cutting applications • REDLINK PLUS Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger • Compatible with all M12 batteries & chargers • LED light to illuminate cut line in low light • Adjustable storage hook to hang and store saw when not in use • Vac adapter to minimize mess and reduce cleanup time • Blade break to stop blade quickly once trigger is released
  • Maximum Speed
    3850 rpm
  • Power Source
    12V
  • Saw Style
    Circular Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)