1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
2479-20
M12 Brushless 1-1/4 - 2 Copper Tubing Cutter
Mi Item #
15197337
MFR #
2479-20
Price
$792.39
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Tube, Pipe and Conduit Cutters
MILWAUKEE TOOL 2479-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2479-20
M12 Brushless 1-1/4 - 2 Copper Tubing Cutter
Mi Item #
15197337
MFR #
2479-20
Mfr description
2479-20 M12 BRUSHLESS 1-1/4" - 2" COPPE
Fastest Clean Cuts
Automatically adjusts diameter to cut Type K, L, and M copper pipes from 1-3/8” – 2-1/8” (OD)
Built-in LED light and view window illuminates line of cut for better visibility
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$792
.39
/each
Add to Cart
Specifications
Dimensions
Length
12.6700 in
Weight
5.85 lb
Details
Color
Black/Red
Material
Plastic with Rubber Overmold
UPC_NO
045242848591
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items