Specifications
Dimensions
- Hose Dash Size20
Details
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeBrass Plated Steel Wire
- Tube MaterialChloroprene Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)