Specifications
Details
- Adapter TypeAdapter-Elbow
- Description KeywordElbow
- Item TypeAdapter-Elbow
- Manufacturer Catalog Number102-41446
- Shape90°
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)