Specifications
Details
- Body MaterialCarbon Steel
- Description KeywordConnector
- Fitting MaterialCarbon Steel
- Manufacturer Catalog Number110-31052
- MaterialCarbon Steel
- PlatingZinc Plating
- ShapeStraight
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)