Motion
110-31995
Compression Elbow & Straight - Connector, Carbon Steel
Mi Item #15202851
MFR #110-31995
Price$73.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Carbon Steel
Mi Item #15202851
MFR #110-31995

Mfr description
110-31995 CONNECTOR ASSEMBLY CONNECTOR A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.43/each

Specifications

Dimensions

  • Hex Size
    0.8800 in

Details

  • Body Material
    Carbon Steel
  • Description Keyword
    Connector
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    110-31995
  • Material
    Carbon Steel
  • Plating
    Zinc Plating
  • Shape
    Straight
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)