Specifications
Dimensions
- Hose Dash Size5
- Nominal Hose Inner Diameter5/16 in
Details
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeFiberglass
- Working Pressure1000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)