Overview
Mfr description
34M1-05-500RL HOSE, THERMO, SYNFLEX RL M
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1000 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeFiberglass
- Hose Dash Size5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data