Overview
Mfr description
EC810-12-050BX HOSE LOW TEMP ICE CHAMP 4
Specifications
- Nominal Hose Inner Diameter
- Working Pressure6100 psi
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data