Specifications
Dimensions
- Tube Outside Diameter0.2500 in, 6.40 mm
- Tube Size1/4 in
Details
- Input Port GenderFemale
- MaterialBrass
- Maximum Operating Pressure34.47 bar, 500 psi
- Number Of Ports2
- Operating Temperature Range-40 to 149 °C, -40 to 300 °F
- Output Port GenderFemale
- Port Connection TypeNPTF
- Thread StandardNPTF
- Thread TypeNPTF
- TypeBrass Ball Valve
- Valve TypeBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)