Overview
Mfr description
10245598 WEARABLE, ALTAIR IO, STARTER PU
- Available through MSA+, our comprehensive subscription program including hardware and software, gives you access to powerful cloud-based solutions enabling faster implementation, increased warranty coverage and automatic software and firmware upgrades – with minimal capital expense
- Designed with fully integrated connectivity for real-time visibility across your worksites from Day One
- CAT-M LTE cellular connectivity and integration with the MSA Grid
- Deploys in seconds, right out of the box. No IT required
- Rugged, durable design and Industry-Leading XCell® Sensors
- Survives a 25-foot drop test. Breakthrough sensor design enables faster response and shorter span calibrations
- 1 to 4 gas options available. Sensor Options: Combustible (LEL), Oxygen, Carbon Monoxide, Hydrogen Sulfide, Methane, Sulfur Dioxide, Nitrogen Dioxide, H2S Low-Concentration, CO, Hydrogen-Resistant SO2
- The ALTAIR io 4 is part of the MSA Connected Work Platform
Specifications
- Series/SystemALTAIR io 4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data