Specifications
Dimensions
- Overall Length1.83 m
Details
- Anchorage ConnectionSwiveling
- Capacity310 lbs
- ColorRed
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialWeb
- Line MaterialWeb
- Number Of Legs1
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
- TypeSelf Retracting Lifeline Web
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)