Motion
3100511

3M
3100511

self-retracting - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Swivel Snap Hook End Connection, Webbing Material
MI ITEM #15204198
MFR #3100511
Price$664.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100511

self-retracting - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Swivel Snap Hook End Connection, Webbing Material
MI ITEM #15204198
MFR #3100511

Mfr description
7100319943 TWIN-LEG SELF-RETRACTING LIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.43/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Swiveling anchorage connector loop
  • Capacity
    310 lbs
  • Color
    Red
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Webbing
  • Number Of Legs
    2
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
  • Type
    Twin-Leg Self Retracting Lifeline - Web
  • Unit Connection
    Carabiner
  • Unit Connector
    Swiveling anchorage connector loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)