Specifications
Dimensions
- Overall Length3.35 m
Details
- Anchorage ConnectionCarabiner
- Capacity141 kg
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialWeb
- Line MaterialWeb
- Number Of Legs1
- TypeSelf Retracting Lifeline Web
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)