Motion
7000553
Hydraulic Axial Piston Pump - 45, 7.933 in³/r, 130 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15205036
MFR #7000553
Price$13,139.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 7.933 in³/r, 130 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15205036
MFR #7000553

Mfr description
7000553 PUMP-VAR DISPL CCW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,139.82/each

Specifications

Dimensions

  • Port Thread Size
    0.5000 in

Details

  • Application
    Mobile Equipment
  • Control Type
    Load Sensing, Pressure Compensated
  • Controller Type
    Pressure Compensated, Load Sensing
  • Displacement
    130 cc/rev, 7.933 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    145 to 580 psi, 10 to 40 bar
  • Input Rotation
    Left Hand
  • Input Shaft Type
    13T 8/16 DP Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    4496 psi, 310 bar
  • Mounting Type
    SAE-C 4-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE O-Ring Ports
  • Pressure Compensator Range
    4206 to 4496 psi, 290 to 310 bar
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    13T 8/16 DP Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)