Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
Details
- ApplicationOpen Loop Circuits
- Control TypeLoad Sensing, Pressure Compensated, With Bleed Orifice
- Controller TypePressure Compensated, Load Sensing, With Bleed Orifice
- Displacement38 cc/rev, 2.319 in³/r
- Drain Port LocationSide
- Flow Compensator Range145 to 580 psi, 10 to 40 bar
- Input RotationRight Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationSide
- Port TypeSAE Straight Thread O-Ring (ORB)
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationOpen Loop
- Series45
- Shaft Type13T 16/32 DP Spline