Motion
7004238
Hydraulic Axial Piston Pump - 45, 2.746 in³/r, 45 cc/rev Displacement, Right Hand Input Rotation
MI ITEM #15205161
MFR #7004238
Price$6,918.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 2.746 in³/r, 45 cc/rev Displacement, Right Hand Input Rotation
MI ITEM #15205161
MFR #7004238

Mfr description
7004238 PUMP-VAR-DISPL CW S45-K045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,918.98/each

Specifications

Dimensions

  • Port Thread Size
    1.8750 in, 1.3125 in

Details

  • Application
    Open Loop Circuits
  • Control Type
    Load Sensing, Pressure Compensated
  • Controller Type
    Pressure Compensated, Load Sensing
  • Displacement
    45 cc/rev, 2.746 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    145 to 580 psi, 10 to 40 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    15T 16/32 DP Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE B 2 Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE Straight Thread O-Ring (ORB)
  • Pressure Compensator Range
    1450 to 4061 psi, 100 to 280 bar
  • Pump Application
    Open Loop
  • Series
    45
  • Shaft Type
    15T 16/32 DP Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)