Specifications
Dimensions
- Port Thread Size0.5000 in, 0.3750 in
Details
- ApplicationOpen Loop Circuits
- Control TypePressure Compensated
- Controller TypePressure Compensated
- Displacement45 cc/rev, 2.750 in³/r
- Drain Port LocationRadial
- Flow Compensator Range145.04 to 580.15 psi, 10 to 40 bar
- Input RotationRight Hand
- Input Shaft Type15T 16/32 DP Spline Shaft
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port LocationRadial
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range1450.38 to 4061.06 psi, 100 to 280 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type15T 16/32 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)