Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
Details
- ApplicationOpen Loop Circuits
- Control TypePressure Compensated
- Controller TypePressure Compensated
- Displacement45 cc/rev, 2.746 in³/r
- Drain Port LocationRadial
- Flow Compensator Range145 to 580 psi, 10 to 40 bar
- Input RotationLeft Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port LocationRadial
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationOpen Circuit
- Series45
- Shaft Type13T 16/32 DP Spline
- Trade Name/NumberS45-K045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)