Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
- Shaft Diameter0.8750 in
Details
- ApplicationOpen Loop Circuits
- Control TypeRemote Pressure Compensated
- Controller TypeRemote Pressure Compensated
- Displacement45 cc/rev, 2.750 in³/r
- Drain Port LocationAxial
- Flow Compensator Range145 to 580 psi, 10 to 40 bar
- Input RotationLeft Hand
- Input Shaft Type0.8750 in Straight Key Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationAxial
- Port TypeSAE Straight Thread O-Ring (ORB)
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationOpen Loop
- Series45
- Shaft TypeStraight Key
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)