Motion
7005184
Hydraulic Axial Piston Pump - 45, 1.831 in³/r, 30 cc/rev Displacement, Right Hand Input Rotation
MI ITEM #15205246
MFR #7005184
Price$7,408.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 1.831 in³/r, 30 cc/rev Displacement, Right Hand Input Rotation
MI ITEM #15205246
MFR #7005184

Mfr description
7005184 PUMP-VAR-DISPL CW S45-L030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,408.07/each

Specifications

Dimensions

  • Port Thread Size
    1.8750 in, 1.3125 in

Details

  • Application
    Fan Drive, Open Circuit
  • Control Type
    Fan Drive Control - Pressure Compensated, Load Sensing Proportional-Dampened
  • Controller Type
    Fan Drive Control - Pressure Compensated, Load Sensing Proportional-Dampened
  • Displacement
    30 cc/rev, 1.831 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    145 to 435 psi, 10 to 30 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    13T 16/32 DP Spline Shaft
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-B 2-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE O-Ring Boss Port
  • Pressure Compensator Range
    1595 to 3046 psi, 110 to 210 bar
  • Pump Application
    Fan Drive
  • Series
    45
  • Shaft Type
    13T 16/32 DP Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)