Motion
11008913
Geroler & Gerotor Disc Valve Motor - TMK, 4 Bolt - Square, 24.24 in³/r, 397.2 cm³/r Displacement, 1-1/2 in
Mi Item #15205333
MFR #11008913
Price$9,535.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMK, 4 Bolt - Square, 24.24 in³/r, 397.2 cm³/r Displacement, 1-1/2 in
Mi Item #15205333
MFR #11008913

Mfr description
11008913 TMK 400 FL HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,535.03/each

Specifications

Dimensions

  • Drain Connection Size
    7/16-20 UNF
  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1-1/2 in

Details

  • Actual Port Type
    7/8-14 UNF
  • Displacement
    397.2 cm³/r, 24.24 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151F0142
  • Seal Type
    NBR - Standard
  • Series
    TMK
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)