Motion
11029141
Hydraulic Axial Piston Pump - 45, 2.746 in³/r, 45 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15205424
MFR #11029141
Price$3,862.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 2.746 in³/r, 45 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15205424
MFR #11029141

Mfr description
11029141 PUMP-VAR DISPL, CW S45PVOC_K BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,862.24/each

Specifications

Details

  • Displacement
    45 cc/rev, 2.746 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Right Hand
  • Input Shaft Type
    13T 16/32 DP Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-B 2-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE O-Ring Ports
  • Series
    45
  • Shaft Type
    13T 16/32 DP Spline
  • Trade Name/Number
    S45PVOC_K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)