Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
Details
- ApplicationOpen Loop Circuits
- Displacement38 cc/rev, 2.319 in³/r
- Drain Port LocationRadial
- Input RotationLeft Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationRadial
- Port TypeSAE Straight Thread O-Ring (ORB)
- Pump ApplicationOpen Loop
- Series45
- Shaft Type13T 16/32 DP Spline
- Trade Name/NumberS45PVOC_K
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)