Motion
11033927
Geroler & Gerotor Disc Valve Motor - TMT, 8 Bolt - Wheel, 38.39 in³/r, 629.1 cm³/r Displacement, 45 mm
Mi Item #15205478
MFR #11033927
Price$12,074.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMT, 8 Bolt - Wheel, 38.39 in³/r, 629.1 cm³/r Displacement, 45 mm
Mi Item #15205478
MFR #11033927

Mfr description
11033927 TMTW 630 FL HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,074.42/each

Specifications

Dimensions

  • Drain Connection Size
    9/16-18 UNF
  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    45 mm

Details

  • Actual Port Type
    1-1/16-12 UN
  • Displacement
    629.1 cm³/r, 38.39 in³/r
  • Mounting Type
    8 Bolt - Wheel
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151Z2059
  • Seal Type
    NBR - Standard
  • Series
    TMT
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)