Motion
11102308
11102308 GEAR PUMP GR3 FIXED DISPL
Mi Item #15206038
MFR #11102308
Price$2,542.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11102308 GEAR PUMP GR3 FIXED DISPL
Mi Item #15206038
MFR #11102308

Mfr description
11102308 GEAR PUMP GR3 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,542.95/each

Specifications

Dimensions

  • Inlet Port Size
    37.50/27 x 35.71 x 69.85 x 1/2-13
  • Outlet Port Size
    25 x 26.19 x 52.37 x 3/8-16 UNC
  • Port Size
    Inlet: 37 50/27 x 35.71 x 69.85 x 1/2-13, Outlet: 25 x 26.19 x 52.37 x 3/8-16

Details

  • Displacement
    33 cc/rev, 2.010 in³/r
  • Seal Material
    Standard seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)