Motion
11165337
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - C Flange, 24.46 in³/r, 400.9 cm³/r Displacement, 2-1/4 in
MI ITEM #15206817
MFR #11165337
Price$7,202.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - C Flange, 24.46 in³/r, 400.9 cm³/r Displacement, 2-1/4 in
MI ITEM #15206817
MFR #11165337

Mfr description
11165337 OMV 400 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,202.90/each

Specifications

Dimensions

  • Drain Connection Size
    9/16-18 UNF
  • Motor Port Size
    1-5/16-12 UN-2B
  • Output Shaft Size
    2-1/4 in

Details

  • Actual Port Type
    1-5/16-12 UN
  • Displacement
    400.9 cm³/r, 24.46 in³/r
  • Mounting Type
    4 Bolt - C Flange
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0129
  • Seal Type
    NBR - Standard
  • Series
    OMV
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)