Motion
11188265
Geroler & Gerotor Disc Valve Motor - TMTH, 10 Bolt - Wheel, 38.50 in³/r, 630.7 cm³/r Displacement, 5-1/2 in
Mi Item #15207213
MFR #11188265
Price$11,717.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMTH, 10 Bolt - Wheel, 38.50 in³/r, 630.7 cm³/r Displacement, 5-1/2 in
Mi Item #15207213
MFR #11188265

Mfr description
11188265 TMTHW 630 EMD HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,717.61/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4
  • Motor Port Size
    G 3/4 BSP
  • Output Shaft Size
    5-1/2 in

Details

  • Actual Port Type
    G 3/4 BSP
  • Displacement
    630.7 cm³/r, 38.50 in³/r
  • Mounting Type
    10 Bolt - Wheel
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    11131621
  • Seal Type
    NBR - Standard
  • Series
    TMTH
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)