Motion
11191648
Hydraulic Axial Piston Pump - 45, 1.526 in³/r, 25 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15207301
MFR #11191648
Price$3,437.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 1.526 in³/r, 25 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15207301
MFR #11191648

Mfr description
11191648 PUMP-VAR DISPL, CW S45PVOC_L BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,437.52/each

Specifications

Details

  • Application
    Open Loop Circuits
  • Control Type
    Transport Cover
  • Controller Type
    Transport Cover
  • Displacement
    25 cc/rev, 1.526 in³/r
  • Input Rotation
    Right Hand
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-B 2-Bolt Flange
  • Port Type
    SAE Straight Thread O-Ring (ORB)
  • Pump Application
    Open Loop
  • Series
    45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)