Motion
11252413
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - C Flange, 30.49 in³/r, 499.6 cm³/r Displacement, 2-1/4 in
Mi Item #15207881
MFR #11252413
Price$8,164.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - C Flange, 30.49 in³/r, 499.6 cm³/r Displacement, 2-1/4 in
Mi Item #15207881
MFR #11252413

Mfr description
11252413 OMV 500 EMD HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,164.74/each

Specifications

Dimensions

  • Drain Connection Size
    9/16-18 UNF
  • Motor Port Size
    1-5/16-12 UN-2B
  • Output Shaft Size
    2-1/4 in

Details

  • Actual Port Type
    1-5/16-12 UN
  • Displacement
    499.6 cm³/r, 30.49 in³/r
  • Mounting Type
    4 Bolt - C Flange
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0129
  • Seal Type
    NBR - Standard
  • Series
    OMV
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)