Motion
11256453
Geroler & Gerotor Disc Valve Motor - OMT, 4 Bolt - C Flange, 9.83 in³/r, 161.1 cm³/r Displacement, 1-1/2 in
MI ITEM #15207904
MFR #11256453
Price$4,518.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMT, 4 Bolt - C Flange, 9.83 in³/r, 161.1 cm³/r Displacement, 1-1/2 in
MI ITEM #15207904
MFR #11256453

Mfr description
11256453 OMT 160 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,518.52/each

Specifications

Dimensions

  • Drain Connection Size
    9/16-18 UNF
  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    1-1/2 in

Details

  • Actual Port Type
    1-1/16-12 UN
  • Displacement
    161.1 cm³/r, 9.83 in³/r
  • Mounting Type
    4 Bolt - C Flange
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0113
  • Seal Type
    NBR - Standard
  • Series
    OMT
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)