Motion
83005545
83005545 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15209187
MFR #83005545
Price$1,588.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83005545 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15209187
MFR #83005545

Mfr description
83005545 GEAR PUMP-LH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,588.00/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-1/16-12, Outlet: 7/8-14

Details

  • Displacement
    7 cc/rev, 0.427 in³/r
  • Input Shaft Type
    Splined Shaft: SAE 9 Tooth Spline x 1.2500 in Extension
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)