Motion
83007258
83007258 GEAR PUMP-LH, DUAL DISPL
Mi Item #15209330
MFR #83007258
Price$3,029.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83007258 GEAR PUMP-LH, DUAL DISPL
Mi Item #15209330
MFR #83007258

Mfr description
83007258 GEAR PUMP-LH, DUAL DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,029.14/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/16-12, Outlet: 1-1/16-12

Details

  • Body Material
    Cast Iron
  • Input Shaft Type
    SAE 13 Tooth Spline
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)