Specifications
Dimensions
- Port SizeInlet: 1-11 BSPP, Outlet: 3/4-14 BSPP
Details
- Body MaterialCast Iron
- Displacement25.4 cc/rev, 1.550 in³/r
- Input Shaft TypeSplined Shaft
- Port TypeBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)