Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
- Shaft Diameter0.8750 in
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypeElectric On/Off
- Controller TypeElectric On/Off
- Displacement25 cc/rev, 1.526 in³/r
- Drain Port LocationSide
- Flow Compensator Range145 to 435 psi, 10 to 30 bar
- Input RotationRight Hand
- Input Shaft Type0.8750 in Straight Key Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationSide
- Port TypeSAE Straight Thread O-Ring (ORB)
- Pressure Compensator Range1450 to 3771 psi, 100 to 260 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft TypeStraight Key