Motion
83022072
83022072 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15210607
MFR #83022072
Price$1,548.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83022072 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15210607
MFR #83022072

Mfr description
83022072 GEAR PUMP-LH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.34/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/16-12, Outlet: 7/8-14

Details

  • Displacement
    22.5 cc/rev, 1.373 in³/r
  • Input Shaft Type
    SAE 11 Tooth Spline
  • Port Location
    Rear
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)