Motion
83023714
83023714 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15210787
MFR #83023714
Price$1,959.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83023714 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15210787
MFR #83023714

Mfr description
83023714 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,959.03/each

Specifications

Dimensions

  • Inlet Port Size
    1.2500 in
  • Outlet Port Size
    0.7500 in
  • Port Size
    Inlet: 1-1/4 in, Outlet: 3/4 in

Details

  • Displacement
    31.8 cc/rev, 1.941 in³/r
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)