Specifications
Dimensions
- Inlet Port Size1.3125 in
- Outlet Port Size0.7500 in
- Port Size7/8 in, Inlet: 1-5/16 in, Outlet: 3/4 in
Details
- Displacement25.4 cc/rev, 1.550 in³/r
- Port TypeORB
- SeriesD Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)