Specifications
Dimensions
- Inlet Port Size1.5000 in
- Port SizeOutlet: 1-1/16-12, Inlet: 1-1/2 in
Details
- Displacement29 cc/rev, 1.770 in³/r
- Input Shaft TypeSplined Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)