Specifications
Details
- ApplicationOpen Loop Circuits
- Control TypeElectric On/Off Solenoid, Pressure Compensated
- Controller TypePressure Compensated, Electric On/Off Solenoid
- Displacement38 cc/rev, 2.319 in³/r
- Drain Port LocationRadial
- Flow Compensator Range145 to 435 psi, 10 to 30 bar
- Input RotationRight Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port LocationRadial
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range1450 to 3771 psi, 100 to 260 bar
- Pump ApplicationOpen Loop
- Series45
- Shaft Type13T 16/32 DP Spline