Motion
83038594
Hydraulic Axial Piston Pump - 45, 5.492 in³/r, 90 cc/rev Displacement, Left Hand Input Rotation
Mi Item #15213018
MFR #83038594
Price$11,501.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 5.492 in³/r, 90 cc/rev Displacement, Left Hand Input Rotation
Mi Item #15213018
MFR #83038594

Mfr description
83038594 PUMP-VAR DISPL, CCW S45PVOC_F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,501.32/each

Specifications

Dimensions

  • Port Thread Size
    0.5000 in, 0.3750 in
  • Shaft Diameter
    1.2500 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    Pressure Compensated
  • Controller Type
    Pressure Compensated
  • Displacement
    90 cc/rev, 5.492 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    145 to 580 psi, 10 to 40 bar
  • Input Rotation
    Left Hand
  • Input Shaft Type
    1.2500 in Straight Key Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE C 4-Bolt Flange
  • Port Location
    Radial
  • Port Type
    Combination Ports
  • Pressure Compensator Range
    1450 to 4061 psi, 100 to 280 bar
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)