Specifications
Dimensions
- Port SizeInlet: 1-5/16-12, Outlet: 1-1/16-12
Details
- Displacement19 cc/rev, 1.160 in³/r
- Input Shaft TypeSAE 15 Tooth Spline
- Port TypeORB
- SeriesD Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)