Motion
83040226
83040226 GEAR PUMP-RH, DUAL DISPL
MI ITEM #15213148
MFR #83040226
Price$3,672.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83040226 GEAR PUMP-RH, DUAL DISPL
MI ITEM #15213148
MFR #83040226

Mfr description
83040226 GEAR PUMP-RH, DUAL DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,672.83/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-1/4-11- BSPP, Outlet: 3/4-14 BSPP

Details

  • Body Material
    Cast Iron
  • Input Shaft Type
    SAE 15 Tooth Spline
  • Port Type
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)