Specifications
Dimensions
- Port SizeInlet: 1-5/16-12, Outlet: 7/8-14
Details
- Displacement9.5 cc/rev, 0.580 in³/r
- Input Shaft TypeSplined Shaft
- Port LocationRear
- Port TypeORB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)