Motion
83047992
83047992 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15213663
MFR #83047992
Price$1,544.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83047992 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15213663
MFR #83047992

Mfr description
83047992 GEAR PUMP-LH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.74/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-1/16-12, Outlet: 7/8-14

Details

  • Body Material
    Cast Iron
  • Displacement
    9.5 cc/rev, 0.580 in³/r
  • Input Shaft Type
    Splined Shaft
  • Port Location
    Rear
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)