1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS POWER SOLUTIONS
83048892
83048892 GEAR PUMP-LH, SINGLE DISPL
MI ITEM #
15213701
MFR #
83048892
Price
$1,667.22
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Gear Pumps
DANFOSS POWER SOLUTIONS 83048892
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS POWER SOLUTIONS
83048892
83048892 GEAR PUMP-LH, SINGLE DISPL
MI ITEM #
15213701
MFR #
83048892
Mfr description
83048892 GEAR PUMP-LH, SINGLE DISPL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,667
.22
/each
Add to Cart
Specifications
Dimensions
Port Size
Inlet: 1-5/16-12, Outlet: 7/8-14
Details
Displacement
29 cc/rev, 1.770 in³/r
Input Shaft Type
Splined Shaft: SAE 9 Tooth Spline x 1.2500 in extension
Port Type
ORB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items