Specifications
Dimensions
- Port Thread Size0.5000 in, 0.3750 in
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypeLoad Sensing, Pressure Compensated
- Controller TypePressure Compensated, Load Sensing
- Displacement45 cc/rev, 2.746 in³/r
- Drain Port LocationRadial
- Flow Compensator Range145 to 580 psi, 10 to 40 bar
- Input RotationRight Hand
- Input Shaft Type14T 12/24 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure4496 psi, 310 bar
- Mounting TypeSAE C 4-Bolt
- Port LocationRadial
- Port TypeSAE 4-Bolt Flange Code 61
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type14T 12/24 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)